Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8P20-1610
Zoro # G110986628
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Number of Teeth 36
- Face Width 1.13 in
- For Belt Width 20 mm
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8P20-1610
- Zoro # G110986628
- UPC # 00195057813793
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.13 in |
For Belt Width | 20 mm |
Overall Width | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Pitch Diameter | 3.609 in |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Outside Diameter | 3.938 in |
Details
Material | Cast Iron |
Number of Teeth | 36 |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 1.68 lb |
Material Fabrication | Cast |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Dark Blue (PU14-15B-B)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- Zoro Select Timing Belt Pulleys