Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 36-8P12-1210
Zoro # G910986590
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Size 1210
- Outside Diameter 3.938 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8P12-1210
- Zoro # G910986590
- UPC # 00195057813540
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1210 |
Outside Diameter | 3.938 in |
Overall Width | 1 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 1/4 in |
For Belt Width | 12 mm |
Face Width | 1 in |
Pitch Diameter | 3.609 in |
Minimum Bore Diameter | 1/2 in |
Details
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Weight | 1.87 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Number of Teeth | 36 |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.609 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK40 (60SK40)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- Zoro Select Pulleys & Sheaves