Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 35-8P20-1610
Zoro # G610986470
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Size 1610
- Material Fabrication Cast
- Face Width 1.13 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-8P20-1610
- Zoro # G610986470
- UPC # 00195057813786
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1610 |
Face Width | 1.13 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Overall Width | 1 1/8 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.938 in |
For Belt Width | 20 mm |
Pitch Diameter | 3.509 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Pitch | 8 mm |
Number of Teeth | 35 |
Material | Cast Iron |
Standards | REACH, RoHS |
Weight | 1.58 lb |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 35, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.509 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D SS PV (H1613S)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- Zoro Select Pulleys & Sheaves