Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 35-8P12-1210
Zoro # G110986451
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 1.91 lb
- For Belt Series PowerGrip GT
- Finish Black Oxide
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-8P12-1210
- Zoro # G110986451
- UPC # 00195057813533
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 in |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.938 in |
Face Width | 1 in |
Pitch Diameter | 3.509 in |
For Bushing Size | 1210 |
For Belt Width | 12 mm |
For Belt Trade Size | GT |
Details
Material | Steel |
Weight | 1.91 lb |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 35 |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 35, Outside Diameter 3.938 in, Pitch 8 mm, Pitch Diameter 3.509 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- SKF Radial Ball Bearing, Dyn Load 1430 lb. (6003-2Z JEM)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- Zoro Select Timing Belt Pulleys