Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8P85-1615
Zoro # G910986521
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Face Width 3.75 in
- Pitch Diameter 3.409 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8P85-1615
- Zoro # G910986521
- UPC # 00195057814479
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Face Width | 3.75 in |
Pitch Diameter | 3.409 in |
Overall Width | 3 3/4 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Width | 85 mm |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1615 |
Outside Diameter | 3.819 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Pitch | 8 mm |
Material Fabrication | Cast |
Number of Flanges | 2 |
Material | Cast Iron |
Weight | 3.34 lb |
Number of Teeth | 34 |
Standards | REACH, RoHS |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 1615, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- DAYTON 5L960 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (5L960)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- Zoro Select Timing Belt Pulleys