Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8P50-1610
Zoro # G010986544
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- Material Fabrication Cast
- Minimum Bore Diameter 1/2 in
- Pitch Diameter 3.409 in
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8P50-1610
- Zoro # G010986544
- UPC # 00195057814332
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.409 in |
Overall Width | 2 3/8 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.819 in |
Face Width | 2.38 in |
For Belt Trade Size | GT |
For Bushing Size | 1610 |
For Belt Width | 50 mm |
Details
Number of Teeth | 34 |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Pitch | 8 mm |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Weight | 2.59 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Drain Cock, 1/4" NPT, PK10 (614-4)
- B B MANUFACTURING 10AT5/600, Timing Belt, Polyurethane, Steel (10AT5/600)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- COILHOSE PNEUMATICS HOSE COUEPLR 5-IN-1 QC 3/8"FPT (AMA151USE)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- Zoro Select Timing Belt Pulleys