Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 34-8P30-1610
Zoro # G110986468
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Finish Black Oxide
- For Bushing Type Taper Lock
- Face Width 1.5 in
- Maximum Bore Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-8P30-1610
- Zoro # G110986468
- UPC # 00195057814097
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.819 in |
For Belt Width | 30 mm |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Pitch Diameter | 3.409 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | GT |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Weight | 1.69 lb |
Number of Teeth | 34 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 34, Outside Diameter 3.819 in, Pitch 8 mm, Pitch Diameter 3.409 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP189)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334520, Pressure Line, 3 micron, Outside-In (MF0058704)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- Zoro Select Timing Belt Pulleys