Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 33-8P30-1210
Zoro # G210986450
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Finish Black Oxide
- Standards REACH, RoHS
- Maximum Bore Diameter 1 1/4 in
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-8P30-1210
- Zoro # G210986450
- UPC # 00195057814080
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.308 in |
Outside Diameter | 3.735 in |
For Belt Width | 30 mm |
For Bushing Size | 1210 |
Overall Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
Details
Finish | Black Oxide |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Weight | 1.77 lb |
Number of Teeth | 33 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 3.735 in, Pitch 8 mm, Pitch Diameter 3.308 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 1.28 to 4.55 CFM (HMM2-3F)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.75"OD (2BK70H)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- Zoro Select Pulleys & Sheaves