Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 33-8P20-1210
Zoro # G010986490
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Overall Width 1 1/8 in
- Standards REACH, RoHS
- Outside Diameter 3.735 in
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-8P20-1210
- Zoro # G010986490
- UPC # 00195057813762
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/8 in |
Outside Diameter | 3.735 in |
Pitch Diameter | 3.308 in |
For Bushing Size | 1210 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Face Width | 1.13 in |
For Belt Width | 20 mm |
Maximum Bore Diameter | 1 1/4 in |
Details
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Number of Teeth | 33 |
Finish | Black Oxide |
Weight | 1.6 lb |
For Belt Series | PowerGrip GT |
Pitch | 8 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 33, Outside Diameter 3.735 in, Pitch 8 mm, Pitch Diameter 3.308 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/8-PK5)
- HYDRAULI-FLEX 3/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose 164' Coil (JR2-12-REEL)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL5)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB32H100 (TB32H100)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- Zoro Select Pulleys & Sheaves