Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 32-8P30-1210
Zoro # G410986519
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- Maximum Bore Diameter 1 1/4 in
- For Bushing Type Taper Lock
- Material Cast Iron
- Weight 1.85 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-8P30-1210
- Zoro # G410986519
- UPC # 00195057814073
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Face Width | 1.5 in |
For Belt Trade Size | GT |
For Bushing Size | 1210 |
For Belt Width | 30 mm |
Outside Diameter | 3.543 in |
Pitch Diameter | 3.208 in |
Minimum Bore Diameter | 1/2 in |
Details
For Bushing Type | Taper Lock |
Material | Cast Iron |
Weight | 1.85 lb |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Number of Flanges | 2 |
Number of Teeth | 32 |
Material Fabrication | Cast |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Pitch | 8 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 3.543 in, Pitch 8 mm, Pitch Diameter 3.208 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 140 Teeth, 12mm (8GTR-1120-12)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- Zoro Select Pulleys & Sheaves