Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 31-8P30-1210
Zoro # G110986512
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- Material Fabrication Cast
- For Bushing Size 1210
- Pitch Diameter 3.108 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-8P30-1210
- Zoro # G110986512
- UPC # 00195057814066
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1210 |
Pitch Diameter | 3.108 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Face Width | 1.5 in |
Overall Width | 1 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 30 mm |
Outside Diameter | 3.42 in |
Details
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Finish | Black Oxide |
Weight | 1.44 lb |
Standards | REACH, RoHS |
Number of Teeth | 31 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 3.42 in, Pitch 8 mm, Pitch Diameter 3.108 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Insert, 3/32 In. (51674)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-31)
- NATIONAL Small Bore Inch Seal, 473239 (473239)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- Zoro Select Pulleys & Sheaves