Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 31-8P20-1210
Zoro # G210986597
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Material Fabrication Cast
- For Bushing Size 1210
- Minimum Bore Diameter 1/2 in
- For Belt Series PowerGrip GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-8P20-1210
- Zoro # G210986597
- UPC # 00195057813748
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1210 |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Outside Diameter | 3.42 in |
Pitch Diameter | 3.108 in |
Overall Width | 1 1/8 in |
For Belt Width | 20 mm |
Face Width | 1.13 in |
Maximum Bore Diameter | 1 1/4 in |
Details
Material | Cast Iron |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Number of Teeth | 31 |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 2 |
Weight | 1.26 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Pitch | 8 mm |
Item | PGGT Timing Belt Pulley |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 3.42 in, Pitch 8 mm, Pitch Diameter 3.108 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- SHINN FU CO OF AMERICA Coupler (B69478)
- TOMPKINS Hydraulic Fitting-Steel06MJ-16MOR (6400-06-16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- Zoro Select Timing Belt Pulleys