Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 31-8P12-1210
Zoro # G410986656
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.42 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Cast Iron
- Material Fabrication Cast
- For Bushing Size 1210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-8P12-1210
- Zoro # G410986656
- UPC # 00195057813496
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.42 in |
For Bushing Size | 1210 |
Overall Width | 1 in |
Maximum Bore Diameter | 1 1/4 in |
Face Width | 1 in |
Pitch Diameter | 3.108 in |
For Belt Trade Size | GT |
For Belt Width | 12 mm |
Minimum Bore Diameter | 1/2 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 31 |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Standards | REACH, RoHS |
Weight | 1.18 lb |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 31, Outside Diameter 3.42 in, Pitch 8 mm, Pitch Diameter 3.108 in, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- TOMPKINS Hydraulic Fitting-Steel20MORFS-20FORFSX-04FP-GP (GPFF2406-20-20-04FP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- Zoro Select Timing Belt Pulleys