Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8P30-1210
Zoro # G510986600
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Overall Width 1 1/2 in
- For Belt Series PowerGrip GT
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8P30-1210
- Zoro # G510986600
- UPC # 00195057814059
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
For Belt Trade Size | GT |
For Belt Width | 30 mm |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Face Width | 1.5 in |
For Bushing Size | 1210 |
Pitch Diameter | 3.008 in |
Outside Diameter | 3.346 in |
Details
Item | PGGT Timing Belt Pulley |
Number of Teeth | 30 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Weight | 1.37 lb |
Material | Steel |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Pitch | 8 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1204M (1204M)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- GUARDAIR Flextension, 12 In. (86FLX012)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- Zoro Select Timing Belt Pulleys