Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 30-8P20-1210
Zoro # G910986583
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 1/4 in
- For Belt Trade Size GT
- Pitch 8 mm
- Weight 1.14 lb
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-8P20-1210
- Zoro # G910986583
- UPC # 00195057813731
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 1/4 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 1/8 in |
Pitch Diameter | 3.008 in |
For Belt Width | 20 mm |
For Bushing Size | 1210 |
Outside Diameter | 3.346 in |
Face Width | 1.13 in |
Details
Pitch | 8 mm |
Weight | 1.14 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Steel |
Finish | Black Oxide |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Number of Teeth | 30 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 3.346 in, Pitch 8 mm, Pitch Diameter 3.008 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- Zoro Select Pulleys & Sheaves