Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 29-8P30-1108
Zoro # G610986661
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/2 in
- For Belt Trade Size GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Maximum Bore Diameter 1 1/8 in
- For Belt Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29-8P30-1108
- Zoro # G610986661
- UPC # 00195057814042
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 1/2 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 1/8 in |
For Belt Width | 30 mm |
Outside Diameter | 3.256 in |
For Bushing Size | 1108 |
Pitch Diameter | 2.907 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Number of Teeth | 29 |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Material | Steel |
Weight | 1.5 lb |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 29, Outside Diameter 3.256 in, Pitch 8 mm, Pitch Diameter 2.907 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80 (SPR-80)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod (287221)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- Zoro Select Timing Belt Pulleys