Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 28-8P50-6FS6
Zoro # G910986682
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Plain
- Standards REACH Certified, RoHS Compliant
- Overall Width 3 in
- Pitch 8 mm
- Number of Teeth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8P50-6FS6
- Zoro # G910986682
- UPC # 00195057814301
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Pitch Diameter | 2.807 in |
Hub Diameter | 2 11/32 in |
Outside Diameter | 3.15 in |
Face Width | 2.375 in |
For Belt Width | 50 mm |
Details
Bore Type | Plain |
Standards | REACH Certified, RoHS Compliant |
Pitch | 8 mm |
Number of Teeth | 28 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 5/8 in |
Item | PGGT Timing Belt Pulley |
Material | Steel |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip(R) GT2(R) Belts |
Weight | 4 lb |
Number of Flanges | 2 |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Bore Type Plain, Face Width 2.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- TOMPKINS Hydraulic Fitting-Steel10FORFSX CAP (FF0304-C-10)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- Zoro Select Pulleys & Sheaves