Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 28-8P20-1108
Zoro # G510986662
Free Shipping & Returns
$87.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 1108
- Minimum Bore Diameter 1/2 in
- Standards REACH, RoHS
- Pitch Diameter 2.807 in
- Weight 1.28 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 28-8P20-1108
- Zoro # G510986662
- UPC # 00195057813717
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1108 |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 2.807 in |
For Belt Trade Size | GT |
For Belt Width | 20 mm |
Face Width | 1.13 in |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 1 1/8 in |
Outside Diameter | 3.15 in |
Details
Standards | REACH, RoHS |
Weight | 1.28 lb |
Pitch | 8 mm |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 28 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Steel |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4411)
- PRIMEFIT 1/4" x 1/4" Male to Male Coupling Brass, 25PCS (HF14M14M-B25-P)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- Zoro Select Pulleys & Sheaves