Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 28-8P12-1108
Zoro # G110986680
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 12 mm
- Pitch Diameter 2.807 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- For Bushing Size 1108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28-8P12-1108
- Zoro # G110986680
- UPC # 00195057813465
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 12 mm |
Pitch Diameter | 2.807 in |
For Bushing Size | 1108 |
For Belt Trade Size | GT |
Face Width | 0.875 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 3.15 in |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 5/8 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Number of Flanges | 2 |
Pitch | 8 mm |
Weight | 1.06 lb |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 28 |
Finish | Black Oxide |
Material | Steel |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 3.15 in, Pitch 8 mm, Pitch Diameter 2.807 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi (55-3)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- Zoro Select Pulleys & Sheaves