Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 27-8P20-1108
Zoro # G610986586
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.13 in
- Pitch 8 mm
- Minimum Bore Diameter 1/2 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-8P20-1108
- Zoro # G610986586
- UPC # 00195057813700
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.13 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1108 |
Outside Diameter | 3.1 in |
Overall Width | 1 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
For Belt Trade Size | GT |
For Belt Width | 20 mm |
Pitch Diameter | 2.707 in |
Details
Pitch | 8 mm |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Weight | 1.16 lb |
Number of Teeth | 27 |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Material | Steel |
For Belt Series | PowerGrip GT |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 27, Outside Diameter 3.1 in, Pitch 8 mm, Pitch Diameter 2.707 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- FAFNIR Double Row Angular Contact Ball Bearing, #5210W (5210W)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 160 Teeth, 12mm (8GTR-1280-12)
- Zoro Select Timing Belt Pulleys