Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 27-8P12-1108
Zoro # G010986513
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Maximum Bore Diameter 1 1/8 in
- Number of Flanges 2
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-8P12-1108
- Zoro # G010986513
- UPC # 00195057813458
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 1/8 in |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 3.1 in |
For Bushing Size | 1108 |
Overall Width | 5/8 in |
Face Width | 0.875 in |
Pitch Diameter | 2.707 in |
For Belt Width | 12 mm |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Teeth | 27 |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Weight | 0.98 lb |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Material | Steel |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 27, Outside Diameter 3.1 in, Pitch 8 mm, Pitch Diameter 2.707 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX 4""X4"" CLAY (P1002-44)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- Zoro Select Pulleys & Sheaves