Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 26-8P30-1108
Zoro # G710986554
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Outside Diameter 2.953 in
- Number of Flanges 2
- For Bushing Size 1108
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8P30-1108
- Zoro # G710986554
- UPC # 00195057814011
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.953 in |
For Bushing Size | 1108 |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 1 1/2 in |
For Belt Width | 30 mm |
Face Width | 1.5 in |
Pitch Diameter | 2.607 in |
Details
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Weight | 1.31 lb |
Item | PGGT Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Number of Teeth | 26 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Steel |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.607 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A67 (A67)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MOR 90 (4601-08-08)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- STANDARD IGNITION Engine Variable Valve Timing Sprocket, VVT565 (VVT565)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- Zoro Select Timing Belt Pulleys