Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 26-8P20-1108
Zoro # G110986598
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 1.13 in
- Overall Width 1 1/8 in
- Number of Teeth 26
- Standards REACH, RoHS
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26-8P20-1108
- Zoro # G110986598
- UPC # 00195057813694
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.13 in |
Overall Width | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 20 mm |
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 1/8 in |
For Bushing Size | 1108 |
Outside Diameter | 2.953 in |
Pitch Diameter | 2.607 in |
Details
Number of Teeth | 26 |
Standards | REACH, RoHS |
Material | Steel |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
For Belt Series | PowerGrip GT |
Weight | 1.01 lb |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.607 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- DAYTON 4L690 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (4L690)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- Zoro Select Timing Belt Pulleys