Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8P30-1108
Zoro # G510986570
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Face Width 1.5 in
- For Belt Series PowerGrip GT
- Number of Flanges 2
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25-8P30-1108
- Zoro # G510986570
- UPC # 00195057814004
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
For Bushing Size | 1108 |
Maximum Bore Diameter | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 30 mm |
Pitch Diameter | 2.506 in |
Outside Diameter | 2.953 in |
For Belt Trade Size | GT |
Overall Width | 1 1/2 in |
Details
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 1.09 lb |
Finish | Black Oxide |
Standards | REACH, RoHS |
Material | Steel |
Pitch | 8 mm |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 25 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- Zoro Select Pulleys & Sheaves