Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 25-8P20-1108
Zoro # G610986579
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- For Belt Trade Size GT
- Outside Diameter 2.953 in
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25-8P20-1108
- Zoro # G610986579
- UPC # 00195057813687
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Outside Diameter | 2.953 in |
Pitch Diameter | 2.506 in |
For Belt Width | 20 mm |
Maximum Bore Diameter | 1 1/8 in |
Overall Width | 1 1/8 in |
For Bushing Size | 1108 |
Face Width | 1.13 in |
Details
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 25 |
Pitch | 8 mm |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Material | Steel |
Finish | Black Oxide |
Weight | 0.87 lb |
Standards | REACH, RoHS |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 2.953 in, Pitch 8 mm, Pitch Diameter 2.506 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 1 gal. (60128C)
- PRIMEFIT 6 Ball Industrial Coupler (Female) (IC1414FB6)
- D&D 156 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC150)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- Zoro Select Pulleys & Sheaves