Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 24-8P30-1108
Zoro # G310986633
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series PowerGrip GT
- Face Width 1.5 in
- For Bushing Size 1108
- Finish Black Oxide
- For Belt Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8P30-1108
- Zoro # G310986633
- UPC # 00195057813991
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.5 in |
For Bushing Size | 1108 |
For Belt Width | 30 mm |
Overall Width | 1 1/2 in |
Maximum Bore Diameter | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 2.756 in |
Pitch Diameter | 2.406 in |
For Belt Trade Size | GT |
Details
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
Material | Steel |
Item | PGGT Timing Belt Pulley |
Number of Teeth | 24 |
Pitch | 8 mm |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 0.91 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 1108, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 1/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 2.756 in, Pitch 8 mm, Pitch Diameter 2.406 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- Zoro Select Timing Belt Pulleys