Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 24-8P12-1008
Zoro # G410986564
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 1008
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Finish Black Oxide
- Face Width 0.875 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24-8P12-1008
- Zoro # G410986564
- UPC # 00195057813427
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1008 |
Face Width | 0.875 in |
Outside Diameter | 2.756 in |
Pitch Diameter | 2.406 in |
Overall Width | 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Maximum Bore Diameter | 1 in |
For Belt Width | 12 mm |
Details
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Weight | 0.72 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material | Steel |
Number of Teeth | 24 |
Pitch | 8 mm |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1008, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 2.756 in, Pitch 8 mm, Pitch Diameter 2.406 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5209A C3, Double Row Ball Bearings (5209A C3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (31TR75)
- DYNABRADE Gear, Pinion (56473)
- MTD Belt-V Rev Drv 3 (954-04095)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- Zoro Select Timing Belt Pulleys