Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 23-8P12-1008
Zoro # G210986603
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- Outside Diameter 2.756 in
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Overall Width 5/8 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 23-8P12-1008
- Zoro # G210986603
- UPC # 00195057813410
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 2.756 in |
Overall Width | 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 12 mm |
Pitch Diameter | 2.306 in |
For Bushing Size | 1008 |
Face Width | 0.875 in |
Maximum Bore Diameter | 1 in |
For Belt Trade Size | GT |
Details
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Material | Steel |
Pitch | 8 mm |
Weight | 0.65 lb |
Number of Teeth | 23 |
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1008, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 1/2 in, Number of Teeth 23, Outside Diameter 2.756 in, Pitch 8 mm, Pitch Diameter 2.306 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 307 Type E-Xtra Pillow Block Roller Bearing Unit, 3-7/16 in Bore (023021)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- BRENNAN INDUSTRIES 12MP-06FP Reducer Bushing, 3PK (5406-12-06)
- PRIMEFIT Industrial Plug Steel 1/4" x 3/8" Female NPT (IP1438FS-B25-P)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- Zoro Select Pulleys & Sheaves