Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 22-8P12-1008
Zoro # G910986484
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch Diameter 2.206 in
- Maximum Bore Diameter 1 in
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22-8P12-1008
- Zoro # G910986484
- UPC # 00195057813403
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.206 in |
Maximum Bore Diameter | 1 in |
For Belt Trade Size | GT |
For Bushing Size | 1008 |
For Belt Width | 12 mm |
Overall Width | 5/8 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 2.559 in |
Face Width | 0.875 in |
Details
Material | Steel |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 8 mm |
Weight | 0.54 lb |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
For Bushing Type | Taper Lock |
Number of Teeth | 22 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 12 mm, For Bushing Size 1008, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 2.559 in, Pitch 8 mm, Pitch Diameter 2.206 in, Face Width 0.875 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- DIXON Hose Barb, 3/8-24 x 1/4 in Nominal, FUNF x Hose Barb, Brass, Domestic (2920406C)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- Zoro Select Pulleys & Sheaves