Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 192-8P85-3535
Zoro # G910986446
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Number of Flanges 0
- Material Fabrication Cast
- Pitch 8 mm
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 192-8P85-3535
- Zoro # G910986446
- UPC # 00195057814608
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Overall Width | 3 3/4 in |
Pitch Diameter | 19.249 in |
Minimum Bore Diameter | 1 3/16 in |
For Belt Width | 85 mm |
Outside Diameter | 19.195 in |
Face Width | 3.75 in |
Maximum Bore Diameter | 3 1/2 in |
For Bushing Size | 3535 |
Details
Item | PGGT Timing Belt Pulley |
Number of Flanges | 0 |
Material Fabrication | Cast |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Teeth | 192 |
Material | Cast Iron |
Weight | 110.2 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3535, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 1/2 in, Minimum Bore Diameter 1 3/16 in, Number of Teeth 192, Outside Diameter 19.195 in, Pitch 8 mm, Pitch Diameter 19.249 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 ZZ PRX)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- Zoro Select Pulleys & Sheaves