Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 192-8P50-3020
Zoro # G010985820
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Material Cast Iron
- Number of Teeth 192
- Pitch 8 mm
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 192-8P50-3020
- Zoro # G010985820
- UPC # 00195057814462
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 3/8 in |
For Belt Width | 50 mm |
Face Width | 2.38 in |
For Bushing Size | 3020 |
Outside Diameter | 19.195 in |
For Belt Trade Size | GT |
Pitch Diameter | 19.249 in |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
Details
For Bushing Type | Taper Lock |
Material | Cast Iron |
Number of Teeth | 192 |
Pitch | 8 mm |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 90 lb |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 0 |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 192, Outside Diameter 19.195 in, Pitch 8 mm, Pitch Diameter 19.249 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- MTD Belt V (954-0460)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C2)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- Zoro Select Pulleys & Sheaves