Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 192-8P30-3020
Zoro # G410985765
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 192
- For Belt Series PowerGrip GT
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Overall Width 2 in
- Outside Diameter 19.195 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 192-8P30-3020
- Zoro # G410985765
- UPC # 00195057814295
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Outside Diameter | 19.195 in |
Maximum Bore Diameter | 3 in |
For Belt Width | 30 mm |
For Bushing Size | 3020 |
Minimum Bore Diameter | 7/8 in |
Face Width | 1.5 in |
Pitch Diameter | 19.249 in |
For Belt Trade Size | GT |
Details
Number of Teeth | 192 |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 0 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Weight | 37.2 lb |
Material | Cast Iron |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 192, Outside Diameter 19.195 in, Pitch 8 mm, Pitch Diameter 19.249 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP049)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- Zoro Select Pulleys & Sheaves