Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 192-8P20-3020
Zoro # G510985795
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Overall Width 2 in
- Minimum Bore Diameter 7/8 in
- Material Cast Iron
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 192-8P20-3020
- Zoro # G510985795
- UPC # 00195057813977
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 2 in |
Minimum Bore Diameter | 7/8 in |
Outside Diameter | 19.195 in |
Pitch Diameter | 19.249 in |
Maximum Bore Diameter | 3 in |
For Belt Width | 20 mm |
For Belt Trade Size | GT |
For Bushing Size | 3020 |
Face Width | 1.13 in |
Details
Pitch | 8 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Number of Flanges | 0 |
Number of Teeth | 192 |
Item | PGGT Timing Belt Pulley |
Weight | 35 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 192, Outside Diameter 19.195 in, Pitch 8 mm, Pitch Diameter 19.249 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Adjustable Chemical Injector (50-0052)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- Zoro Select Timing Belt Pulleys