Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 144-8P30-2517
Zoro # G610985701
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- Minimum Bore Diameter 1/2 in
- Face Width 1.5 in
- For Belt Series PowerGrip GT
- Number of Flanges 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 144-8P30-2517
- Zoro # G610985701
- UPC # 00195057814288
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Face Width | 1.5 in |
For Belt Trade Size | GT |
For Bushing Size | 2517 |
Outside Diameter | 14.383 in |
Pitch Diameter | 14.437 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Width | 30 mm |
Overall Width | 1 3/4 in |
Details
For Bushing Type | Taper Lock |
For Belt Series | PowerGrip GT |
Number of Flanges | 0 |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Number of Teeth | 144 |
Pitch | 8 mm |
Weight | 29.14 lb |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 30 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 144, Outside Diameter 14.383 in, Pitch 8 mm, Pitch Diameter 14.437 in, Face Width 1.5 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- NTN NTN 28622, Tapered Roller Bearing Cup Single Cup 38437 In Od X 07656 In W Case Carburized Steel (28622)
- DE-STA-CO Repair Kit For 039-104-000De (7010400)
- D&D Timing Belt, H, 2 x 100in PL, T200 (1000H200)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- Zoro Select Pulleys & Sheaves