Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8P85-3020
Zoro # G110985683
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 3020
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Standards REACH, RoHS
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8P85-3020
- Zoro # G110985683
- UPC # 00195057814585
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 3020 |
For Belt Trade Size | GT |
For Belt Width | 85 mm |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 11.229 in |
Overall Width | 3 3/4 in |
Face Width | 3.75 in |
Maximum Bore Diameter | 3 in |
Outside Diameter | 11.175 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Material Fabrication | Cast |
Pitch | 8 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Material | Cast Iron |
Number of Flanges | 0 |
Number of Teeth | 112 |
Weight | 37.84 lb |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 85 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 11.175 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 3.75 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A212PD)
- MAIN FILTER Hydraulic Filter, replaces WIX D77A10G, Pressure Line, 10 micron, Inside-Out (MF0059250)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 85mm Outside Dia., 24.75mm Width (32209)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- Zoro Select Timing Belt Pulleys