Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8P50-3020
Zoro # G610985763
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 11.229 in
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Face Width 2.38 in
- For Belt Series PowerGrip GT
- Number of Teeth 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8P50-3020
- Zoro # G610985763
- UPC # 00195057814448
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 11.229 in |
Face Width | 2.38 in |
For Belt Trade Size | GT |
Overall Width | 2 3/8 in |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 in |
For Bushing Size | 3020 |
For Belt Width | 50 mm |
Outside Diameter | 11.175 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | PowerGrip GT |
Number of Teeth | 112 |
Number of Flanges | 0 |
Pitch | 8 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 23.47 lb |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 50 mm, For Bushing Size 3020, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 3 in, Minimum Bore Diameter 7/8 in, Number of Teeth 112, Outside Diameter 11.175 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 2.38 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- FESTO Plastic Tubing PUN-H-8X1, 25-SI (PUN-H-8X1,25-SI)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- Zoro Select Timing Belt Pulleys