Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 8 mm Pitch
Mfr # 112-8P20-2517
Zoro # G510985726
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size 2517
- Pitch Diameter 11.229 in
- Finish Black Oxide
- For Bushing Type Taper Lock
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112-8P20-2517
- Zoro # G510985726
- UPC # 00195057813953
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 2517 |
Pitch Diameter | 11.229 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Face Width | 1.13 in |
Overall Width | 1 3/4 in |
For Belt Width | 20 mm |
Maximum Bore Diameter | 2 1/2 in |
Outside Diameter | 11.175 in |
Details
Finish | Black Oxide |
For Bushing Type | Taper Lock |
Material | Cast Iron |
Item | PGGT Timing Belt Pulley |
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Number of Teeth | 112 |
Pitch | 8 mm |
Weight | 12.29 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 20 mm, For Bushing Size 2517, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 1/2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 112, Outside Diameter 11.175 in, Pitch 8 mm, Pitch Diameter 11.229 in, Face Width 1.13 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- Zoro Select Pulleys & Sheaves