Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 80-5P25-2012
Zoro # G310986046
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.968 in
- Standards REACH, RoHS
- Pitch 5 mm
- Maximum Bore Diameter 2 in
- For Bushing Size 2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80-5P25-2012
- Zoro # G310986046
- UPC # 00195057813373
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.968 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.013 in |
For Belt Trade Size | GT |
Overall Width | 1 9/32 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 25 mm |
Face Width | 1.28 in |
Details
Standards | REACH, RoHS |
Pitch | 5 mm |
For Bushing Type | Taper Lock |
Number of Teeth | 80 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 0 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 4.35 lb |
For Belt Series | PowerGrip GT |
Material | Cast Iron |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 4.968 in, Pitch 5 mm, Pitch Diameter 5.013 in, Face Width 1.28 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- Zoro Select Pulleys & Sheaves