Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 80-5P15-1610
Zoro # G110985959
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Material Cast Iron
- Maximum Bore Diameter 1 5/8 in
- Weight 3.69 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-5P15-1610
- Zoro # G110985959
- UPC # 00195057813052
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
Overall Width | 1 in |
For Belt Width | 15 mm |
Pitch Diameter | 5.013 in |
For Bushing Size | 1610 |
For Belt Trade Size | GT |
Outside Diameter | 4.968 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 0.88 in |
Details
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Weight | 3.69 lb |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 80 |
Standards | REACH, RoHS |
Pitch | 5 mm |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Number of Flanges | 0 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 4.968 in, Pitch 5 mm, Pitch Diameter 5.013 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- FESTO Rod Clevis SG-M6 (SG-M6)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- Zoro Select Timing Belt Pulleys