Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 72-5P15-1610
Zoro # G310985971
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Bore Diameter 1 5/8 in
- Weight 2.8 lb
- Material Fabrication Cast
- For Bushing Type Taper Lock
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 72-5P15-1610
- Zoro # G310985971
- UPC # 00195057813045
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Maximum Bore Diameter | 1 5/8 in |
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 in |
Outside Diameter | 4.67 in |
For Bushing Size | 1610 |
Pitch Diameter | 4.511 in |
Face Width | 0.88 in |
Details
Weight | 2.8 lb |
Material Fabrication | Cast |
For Bushing Type | Taper Lock |
Standards | REACH, RoHS |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 5 mm |
Number of Teeth | 72 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
For Belt Series | PowerGrip GT |
Material | Cast Iron |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 4.67 in, Pitch 5 mm, Pitch Diameter 4.511 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB24H100 (TB24H100)
- Zoro Select Timing Belt Pulleys