Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 68-5P15-1610
Zoro # G710985953
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.41 lb
- Material Fabrication Cast
- Face Width 0.88 in
- For Belt Series PowerGrip GT
- For Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68-5P15-1610
- Zoro # G710985953
- UPC # 00195057813038
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.88 in |
For Belt Trade Size | GT |
Outside Diameter | 4.52 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 in |
For Bushing Size | 1610 |
For Belt Width | 15 mm |
Maximum Bore Diameter | 1 5/8 in |
Pitch Diameter | 4.261 in |
Details
Weight | 2.41 lb |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Number of Teeth | 68 |
Pitch | 5 mm |
Standards | REACH, RoHS |
For Bushing Type | Taper Lock |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 68, Outside Diameter 4.52 in, Pitch 5 mm, Pitch Diameter 4.261 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- MILTON INDUSTRIES 14 PC Coupler and Plug Kit (S-314MKIT)
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron (ZX-MF1003P10NBP01)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- Zoro Select Timing Belt Pulleys