Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 64-5P25-1610
Zoro # G610986111
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Number of Flanges 2
- Finish Black Oxide
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-5P25-1610
- Zoro # G610986111
- UPC # 00195057813342
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1610 |
Face Width | 1.28 in |
Pitch Diameter | 4.01 in |
Overall Width | 1 9/32 in |
For Belt Width | 25 mm |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Outside Diameter | 4.17 in |
Details
Material | Cast Iron |
Number of Flanges | 2 |
Finish | Black Oxide |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
For Bushing Type | Taper Lock |
Weight | 2.38 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 64 |
Standards | REACH, RoHS |
Material Fabrication | Cast |
For Belt Series | PowerGrip GT |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 4.17 in, Pitch 5 mm, Pitch Diameter 4.01 in, Face Width 1.28 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- DODGE Light Duty Bushings (H), H-PLUS X 3/4-IK BUSHING (H-PLUS X 3/4-IK BUSHING)
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Pulleys & Sheaves