Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 64-5P15-1610
Zoro # G710986141
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Weight 2.04 lb
- Outside Diameter 4.17 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-5P15-1610
- Zoro # G710986141
- UPC # 00195057813021
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.17 in |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 15 mm |
Maximum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Face Width | 0.88 in |
Pitch Diameter | 4.01 in |
For Belt Trade Size | GT |
Overall Width | 1 in |
Details
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Item | PGGT Timing Belt Pulley |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 2.04 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 5 mm |
Finish | Black Oxide |
Material Fabrication | Cast |
Number of Flanges | 2 |
For Belt Series | PowerGrip GT |
Standards | REACH, RoHS |
Number of Teeth | 64 |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 64, Outside Diameter 4.17 in, Pitch 5 mm, Pitch Diameter 4.01 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- DAYTON Gearbelt, L, 128 Teeth, Length 48.0 In (1DHR4)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- Zoro Select Timing Belt Pulleys