Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 60-5P25-1610
Zoro # G010986063
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabrication Cast
- Finish Black Oxide
- For Belt Trade Size GT
- Pitch 5 mm
- Face Width 1.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-5P25-1610
- Zoro # G010986063
- UPC # 00195057813335
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Face Width | 1.28 in |
For Bushing Size | 1610 |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 4.044 in |
For Belt Width | 25 mm |
Overall Width | 1 9/32 in |
Pitch Diameter | 3.76 in |
Minimum Bore Diameter | 1/2 in |
Details
Material Fabrication | Cast |
Finish | Black Oxide |
Pitch | 5 mm |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Taper Lock |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Weight | 2.8 lb |
Number of Flanges | 2 |
Standards | REACH, RoHS |
For Belt Series | PowerGrip GT |
Number of Teeth | 60 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | PGGT Timing Belt Pulley |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 4.044 in, Pitch 5 mm, Pitch Diameter 3.76 in, Face Width 1.28 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- DAYTON Jaw Coupling Insert, L150, Buna N (29HZ05)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- TB WOODS Synchronous Plus, P90-14M-40-E (P9014M40)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- Zoro Select Pulleys & Sheaves