Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 60-5P15-1610
Zoro # G510986082
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size GT
- Material Cast Iron
- Finish Black Oxide
- Minimum Bore Diameter 1/2 in
- For Bushing Size 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-5P15-1610
- Zoro # G510986082
- UPC # 00195057813014
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | GT |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 1610 |
Overall Width | 1 in |
Face Width | 0.88 in |
Maximum Bore Diameter | 1 5/8 in |
For Belt Width | 15 mm |
Outside Diameter | 4.044 in |
Pitch Diameter | 3.76 in |
Details
Material | Cast Iron |
Finish | Black Oxide |
Item | PGGT Timing Belt Pulley |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 5 mm |
For Bushing Type | Taper Lock |
Number of Teeth | 60 |
Weight | 1.76 lb |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 4.044 in, Pitch 5 mm, Pitch Diameter 3.76 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor Start Motor (110057.00)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame (30PT72)
- KRYTOX 2 oz Tube White (NRT-8906)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- Zoro Select Pulleys & Sheaves