Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 56-5P15-1610
Zoro # G510985979
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Type Taper Lock
- For Bushing Size 1610
- Face Width 0.88 in
- For Belt Width 15 mm
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56-5P15-1610
- Zoro # G510985979
- UPC # 00195057813007
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | 1610 |
Face Width | 0.88 in |
For Belt Width | 15 mm |
Overall Width | 1 in |
Outside Diameter | 3.8 in |
Maximum Bore Diameter | 1 5/8 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Pitch Diameter | 3.509 in |
Details
For Bushing Type | Taper Lock |
Item | PGGT Timing Belt Pulley |
Finish | Black Oxide |
Weight | 1.39 lb |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Material Fabrication | Cast |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Standards | REACH, RoHS |
Number of Teeth | 56 |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 3.8 in, Pitch 5 mm, Pitch Diameter 3.509 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR23 (HG-KR23)
- REGO 14In 400Psi 050Psi Npt Pneumatic Regulator (1682YL)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- Zoro Select Pulleys & Sheaves