Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 52-5P25-1210
Zoro # G410985987
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches
- Outside Diameter 3.566 in
- Overall Width 1 9/32 in
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52-5P25-1210
- Zoro # G410985987
- UPC # 00195057813311
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 3.566 in |
Overall Width | 1 9/32 in |
Maximum Bore Diameter | 1 1/4 in |
For Bushing Size | 1210 |
For Belt Width | 25 mm |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 3.258 in |
Face Width | 1.28 in |
For Belt Trade Size | GT |
Details
Number of Flanges | 2 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Pitch | 5 mm |
Standards | REACH, RoHS |
Number of Teeth | 52 |
Material Fabrication | Cast |
Item | PGGT Timing Belt Pulley |
Material | Cast Iron |
For Bushing Type | Taper Lock |
Finish | Black Oxide |
Weight | 1.59 lb |
For Belt Series | PowerGrip GT |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 3.566 in, Pitch 5 mm, Pitch Diameter 3.258 in, Face Width 1.28 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- LPS KB 88, Ultimate Penetrant 22 Oz. Trigger (02322)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- DIXON Male to Indust. Coupler, (M)NPT, 3/8, Steel (3FM3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- Zoro Select Pulleys & Sheaves