Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 52-5P15-1210
Zoro # G010986001
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 0.88 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Weight 1.39 lb
- Material Cast Iron
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52-5P15-1210
- Zoro # G010986001
- UPC # 00195057812994
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.88 in |
Overall Width | 1 in |
Maximum Bore Diameter | 1 1/4 in |
Pitch Diameter | 3.258 in |
For Bushing Size | 1210 |
For Belt Width | 15 mm |
For Belt Trade Size | GT |
Outside Diameter | 3.566 in |
Minimum Bore Diameter | 1/2 in |
Details
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Weight | 1.39 lb |
Material | Cast Iron |
Number of Flanges | 2 |
For Bushing Type | Taper Lock |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Teeth | 52 |
For Use With | PowerGrip GT2 Pitches,PowerGrip GT3 Pitches |
Finish | Black Oxide |
Pitch | 5 mm |
For Belt Series | PowerGrip GT |
Description
PGGT Timing Belt Pulley, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Bushing Size 1210, For Bushing Type Taper Lock, For Use With PowerGrip GT2 Pitches,PowerGrip GT3 Pitches, Material Cast Iron, Maximum Bore Diameter 1 1/4 in, Minimum Bore Diameter 1/2 in, Number of Teeth 52, Outside Diameter 3.566 in, Pitch 5 mm, Pitch Diameter 3.258 in, Face Width 0.88 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 762mm (SPZ762)
- COXREELS Swivel Seal Kit, Nitrile/PTFE (8959-SEALKIT)
- PARKER Filter, Pressure (30P210QBM2KS161)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE SET SCREW 4-BOLT FLANGE (UCF207-23)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- TB WOODS Synchronous Plus, P28-8M-20-QT (P288M20)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- Zoro Select Pulleys & Sheaves