Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 50-5P25-6FS6
Zoro # G310986039
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch Diameter 3.133 in
- For Use With PowerGrip(R) GT2(R) Belts
- Standards REACH Certified, RoHS Compliant
- Number of Teeth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50-5P25-6FS6
- Zoro # G310986039
- UPC # 00195057813250
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.133 in |
Outside Diameter | 3.33 in |
Overall Width | 1 3/4 in |
Face Width | 1.281 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | GT |
Hub Diameter | 2 1/2 in |
For Belt Width | 25 mm |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | PowerGrip(R) GT2(R) Belts |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 50 |
Material | Ductile Iron |
For Belt Series | PowerGrip GT |
Finish | Black Oxide |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | PGGT Timing Belt Pulley |
Weight | 2.97 lb |
Pitch | 5 mm |
Number of Flanges | 2 |
Hub Projection | 1/2 in |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 25 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 50, Outside Diameter 3.33 in, Pitch 5 mm, Pitch Diameter 3.133 in, Bore Type Plain, Face Width 1.281 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- DAYTON 3/B173 Banded V-Belt, 176-3/4" Outside Length, 2" Top Width, 3 Ribs (13V517)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- Zoro Select Timing Belt Pulleys