Shop All Timing Belt Pulleys
Zoro Select
PGGT Timing Belt Pulley, 5 mm Pitch
Mfr # 50-5P15-6FS6
Zoro # G310986060
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Face Width 0.891 in
- For Belt Series PowerGrip GT
- Weight 2.26 lb
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50-5P15-6FS6
- Zoro # G310986060
- UPC # 00195057812932
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 0.891 in |
For Belt Trade Size | GT |
Bore Diameter | 1/2 in |
Overall Width | 1 3/8 in |
Hub Diameter | 2 1/2 in |
Pitch Diameter | 3.133 in |
For Belt Width | 15 mm |
Outside Diameter | 3.33 in |
Details
Standards | REACH Certified, RoHS Compliant |
Item | PGGT Timing Belt Pulley |
For Belt Series | PowerGrip GT |
Weight | 2.26 lb |
Material | Ductile Iron |
Pitch | 5 mm |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 31/64 in |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 50 |
Bore Type | Plain |
For Use With | PowerGrip(R) GT2(R) Belts |
Finish | Black Oxide |
Description
PGGT Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series PowerGrip GT, For Belt Width 15 mm, For Use With PowerGrip(R) GT2(R) Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 50, Outside Diameter 3.33 in, Pitch 5 mm, Pitch Diameter 3.133 in, Bore Type Plain, Face Width 0.891 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size GT, Hub Diameter 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 45 PSI BL (DPX600-100-G)
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- Zoro Select Timing Belt Pulleys